Zoro Homepage

Motor Oil, 1 qt. Size, 0W-40 SAE Grade

  • Mfr # 852518

  • Zoro # G6581613


product price: $11.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852518
Zoro #
G6581613
UPC #
074130015869
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-40
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Container Type
Bottle
Dropping Point
Not Specified
Viscosity Index
180
Four-Ball Wear
Not Specified
Flash Point
390 Degrees F
SAE Grade
0W-40
Pour Point
-47.2 Degrees F
Application
Cars and Light Trucks
Timken OK Load
Not Specified
Viscosity @ 40C
77
Series
European Vehicle
Viscosity @ 100C
13
Base
Synthetic
For Use With
Automotive Engines
Standards
API, SAE
Base Oil
Full Synthetic
SAE Viscosity Grade
0W-40
Base Formulation
Synthetic
Minimum Operating Temperature
-24 Degrees F
Viscosity @ 100 Deg C
13 cSt
Maximum Operating Temperature
390 Degrees F
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
77 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series European Vehicle, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-40, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 13 cSt, Viscosity @ 40 Deg C 77 cSt, Viscosity Index 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.