Zoro Homepage

Motor Oil, 1 qt. Size, 20W-50 SAE Grade

  • Mfr # 679082

  • Zoro # G6550028


product price: $11.95
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
20W-50
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
679082
Zoro #
G6550028
UPC #
074130014619
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
20W-50
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Flash Point
478 Degrees F
For Use With
Automotive Engines
Dropping Point
Not Specified
SAE Grade
20W-50
Timken OK Load
Not Specified
Viscosity @ 40C
86.5
Viscosity Index
154
Four-Ball Wear
Not Specified
Application
Cars and Light Trucks
Viscosity @ 100C
13.60 cSt
Base
Synthetic
Series
VR1
Pour Point
12.2 Degrees F
Standards
API, SAE
Container Type
Bottle
Base Oil
Full Synthetic
SAE Viscosity Grade
20W-50
Maximum Operating Temperature
390 Degrees F
Minimum Operating Temperature
-24 Degrees F
Viscosity @ 40 Deg C
147 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 100 Deg C
20 cSt
Base Formulation
Synthetic
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series VR1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 20W-50, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 478 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point 12.2 Degrees F, Viscosity @ 100 Deg C 20 cSt, Viscosity @ 40 Deg C 147 cSt, Viscosity Index 154

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.