Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 1 qt. Size, SAE 30 SAE Grade

  • Mfr # 822401

  • Zoro # G6574193


product price: $9.19
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822401
Zoro #
G6574193
UPC #
074130002234
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Container Type
Bottle
Pour Point
-7.6 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 40C
102
Standards
API, SAE
Application
Cars and Light Trucks
For Use With
Automotive Engines
Timken OK Load
Not Specified
Dropping Point
Not Specified
Viscosity Index
113
Base
Conventional
SAE Grade
30
Flash Point
390 Degrees F
Viscosity @ 100C
11
Series
VR1
Base Oil
Conventional
Viscosity @ 40 Deg C
95 cSt
Viscosity @ 100 Deg C
11 cSt
Base Formulation
Conventional
Maximum Operating Temperature
390 Degrees F
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
30
Compatible Vehicle Type
Cars, Light Duty Trucks
Minimum Operating Temperature
-24 Degrees F

Description

Engine Oil, Series VR1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -7.6 Degrees F, Viscosity @ 100 Deg C 11 cSt, Viscosity @ 40 Deg C 95 cSt, Viscosity Index 113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.