Zoro Homepage

Motor Oil, 1 qt. Size, SAE 40 SAE Grade

  • Mfr # 822390

  • Zoro # G6569241


product price: $9.49
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822390
Zoro #
G6569241
UPC #
074130002296
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Standards
API, SAE
Pour Point
1.4 Degrees F
Container Type
Bottle
Viscosity @ 40C
38
Base
Conventional
Viscosity @ 100C
10.4
Viscosity Index
105
Four-Ball Wear
Not Specified
Flash Point
390 Degrees F
Dropping Point
Not Specified
Application
Cars and Light Trucks
For Use With
Automotive Engines
Series
VR1
SAE Grade
40
Timken OK Load
Not Specified
Base Oil
Conventional
Maximum Operating Temperature
390 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Base Formulation
Conventional
Viscosity @ 40 Deg C
136 cSt
Minimum Operating Temperature
-24 Degrees F
SAE Viscosity Grade
40
Compatible Engine Type
Gasoline Engines
Viscosity @ 100 Deg C
14 cSt

Description

Engine Oil, Series VR1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point 1.4 Degrees F, Viscosity @ 100 Deg C 14 cSt, Viscosity @ 40 Deg C 136 cSt, Viscosity Index 105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.