Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 10W-30, Full Synthetic, 32 Oz.

  • Mfr # VV935

  • Zoro # G3455112


product price: $9.95
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
32 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VV935
Zoro #
G3455112
UPC #
074130009356
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Specific Gravity
0.86 at 60 Degrees F
Container Type
Bottle
Viscosity Index
152
Pour Point
-27.4 Degrees F
Application
Cars and Light Trucks
Four-Ball Wear
Not Specified
Standards
API SP
Features
40% Better Protection than Industry Standard with Advanced Anti-Wear* Additives, as Tested in the Sequence IVB Engine Test, Prevent Oil Breakdown 10X Better with Premium Antioxidants that Fight Harmful Viscosity Growth, Reduce Expensive Repairs to Important Engine Elements by Guarding Against Exhaust System Damage
Series
Advanced
Dropping Point
Not Specified
Flash Point
447.8 Degrees F
ISO Viscosity Grade
Not Specified
Viscosity @ 40C
70.5
Timken OK Load
Not Specified
For Use With
Gasoline Engines
Base
Synthetic
Viscosity @ 100C
10.9
SAE Grade
10W-30
Base Oil
Full Synthetic
Base Formulation
Synthetic
Viscosity @ 40 Deg C
70.5 cSt
Minimum Operating Temperature
-30 Degrees F
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
10W-30
Additive Included
Detergents
Detergent
Detergent Oil
Maximum Operating Temperature
220 Degrees F
Biodegradable
Not Biodegradable
Viscosity @ 100 Deg C
10.9 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series Advanced, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API SP, Biodegradable Not Biodegradable, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.