Zoro Homepage

Motor Oil, 10W-30 SAE Grade, 1 Qt.

  • Mfr # 822388

  • Zoro # G3964506


product price: $9.45
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822388
Zoro #
G3964506
UPC #
074130002050
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Container Type
Bottle
Viscosity @ 40C
77
Series
VR1 With Zinc
For Use With
Gasoline Engines
Pour Point
-27.4 Degrees F
Viscosity @ 100C
11.5
Base
Petroleum Oil
Specific Gravity
0.87 at 60 Degrees F
Standards
API
SAE Grade
10W-30
Flash Point
413.6 Degrees F
Features
Detergents
Application
Cars and Light Trucks
Viscosity Index
143
Base Oil
Conventional
Maximum Operating Temperature
220 Degrees F
Detergent
Detergent Oil
Minimum Operating Temperature
-30 Degrees F
Viscosity @ 40 Deg C
77 cSt
Base Formulation
Conventional
Viscosity @ 100 Deg C
11.5 cSt
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Cars, Light Duty Trucks
SAE Viscosity Grade
10W-30
Additive Included
Detergents

Description

Engine Oil, Series VR1 With Zinc, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 413.6 Degrees F, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -27.4 Degrees F, Specific Gravity 0.87 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.