Zoro Homepage

Motor Oil, 10W-30 SAE Grade, 5 Qt.

  • Mfr # 881165

  • Zoro # G3964549


product price: $44.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881165
Zoro #
G3964549
UPC #
074130009349
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Container Type
Bottle
Application
Cars and Light Trucks
Specific Gravity
0.85 at 60 Degrees F
Pour Point
-27.4 Degrees F
Standards
API SP
Viscosity @ 100C
10.5
Series
Advanced
Features
40% Better Protection than Industry Standard with Advanced Anti-Wear* Additives, as Tested in the Sequence IVB Engine Test, Prevent Oil Breakdown 10X Better with Premium Antioxidants that Fight Harmful Viscosity Growth, Reduce Expensive Repairs to Important Engine Elements by Guarding Against Exhaust System Damage
Base
Synthetic Oil
Viscosity @ 40C
64
Flash Point
433.4 Degrees F
Viscosity Index
152
For Use With
Gasoline Engines
SAE Grade
10W-30
Base Oil
Full Synthetic
Detergent
Detergent Oil
Base Formulation
Synthetic
Minimum Operating Temperature
-30 Degrees F
Biodegradable
Not Biodegradable
Compatible Engine Type
Gasoline Engines
Compatible Vehicle Type
Cars, Light Duty Trucks
SAE Viscosity Grade
10W-30
Viscosity @ 100 Deg C
10.5 cSt
Maximum Operating Temperature
220 Degrees F
Additive Included
Detergents
Viscosity @ 40 Deg C
64 cSt

Description

Engine Oil, Series Advanced, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API SP, Biodegradable Not Biodegradable, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.