Zoro Homepage

Motor Oil, 325 gal. Size, 10W-30 SAE Grade

  • Mfr # 861132

  • Zoro # G6541147


product price: $9,938.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
325 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861132
Zoro #
G6541147
UPC #
074130023192
Country of Origin
United States

Dimensions

Size
325 gal
Container Size
325 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Viscosity @ 40C
67
Viscosity @ 100C
11
Four-Ball Wear
Not Specified
Flash Point
390 Degrees F
Series
High Mileage with Maxlife
Viscosity Index
152
Timken OK Load
Not Specified
For Use With
Automotive Engines
Base
Synthetic
Standards
API SP
Application
Cars and Light Trucks
Container Type
Drum
SAE Grade
10W-30
Pour Point
-27.4 Degrees F
Dropping Point
Not Specified
Base Oil
Full Synthetic
Features
50% Better Wear Protection than Industry Standards with Enhanced Anti-Wear Additives, Extreme Temperature Protection Through Our High-Quality Base Oils and Superior Viscosity Modifiers, Increase Engine Longevity with Advanced Friction-Fighting Agents that Diminish Heat and Abrasion
Maximum Operating Temperature
390 Degrees F
Base Formulation
Synthetic
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines
Biodegradable
Not Biodegradable
Minimum Operating Temperature
-24 Degrees F
Viscosity @ 40 Deg C
67 cSt
Additive Included
Corrosion Inhibitors, Detergents
SAE Viscosity Grade
10W-30
Detergent
Detergent Oil
Viscosity @ 100 Deg C
11 cSt

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 325 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API SP, Biodegradable Not Biodegradable, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.