Zoro Homepage

Motor Oil, 55 gal. Size, 10W-30 SAE Grade

  • Mfr # 809333

  • Zoro # G6561088


product price: $1,472.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809333
Zoro #
G6561088
UPC #
074130023291
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Flash Point
390 Degrees F
Viscosity @ 40C
80
Pour Point
-16.6 Degrees F
Standards
API, SAE
Series
High Mileage with Maxlife
Dropping Point
Not Specified
Four-Ball Wear
Not Specified
Application
Cars and Light Trucks
SAE Grade
10W-30
Container Type
Drum
Timken OK Load
Not Specified
Viscosity Index
143
Viscosity @ 100C
11
For Use With
Automotive Engines
Base
Synthetic Blend
Base Oil
Synthetic Blend
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines
Viscosity @ 100 Deg C
11 cSt
Viscosity @ 40 Deg C
71 cSt
Maximum Operating Temperature
390 Degrees F
SAE Viscosity Grade
10W-30
Base Formulation
Synthetic Blend
Minimum Operating Temperature
-24 Degrees F

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -16.6 Degrees F, Viscosity @ 100 Deg C 11 cSt, Viscosity @ 40 Deg C 71 cSt, Viscosity Index 143

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.