Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 55 gal. Size, 5W-30 SAE Grade

  • Mfr # VV915

  • Zoro # G6247022


product price: $2,269.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV915
Zoro #
G6247022
UPC #
074130915008
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Viscosity Index
171
Dropping Point
Not Specified
SAE Grade
5W-30
Standards
API, SAE
Pour Point
-32.8 Degrees F
For Use With
Automotive Engines
Series
European Vehicle
Viscosity @ 40C
70
Application
Cars and Light Trucks
Container Type
Drum
Four-Ball Wear
Not Specified
Viscosity @ 100C
12
Flash Point
390 Degrees F
Timken OK Load
Not Specified
Base
Synthetic
Base Oil
Full Synthetic
Base Formulation
Synthetic
SAE Viscosity Grade
5W-30
Maximum Operating Temperature
390 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 40 Deg C
70 cSt
Viscosity @ 100 Deg C
12 cSt
Compatible Engine Type
Gasoline Engines
Minimum Operating Temperature
-24 Degrees F

Description

Engine Oil, Series European Vehicle, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -32.8 Degrees F, Viscosity @ 100 Deg C 12 cSt, Viscosity @ 40 Deg C 70 cSt, Viscosity Index 171

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.