Zoro Homepage

Motor Oil, 5W-20 SAE Grade, 1 Qt.

  • Mfr # 822350

  • Zoro # G3964567


product price: $9.39
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
50
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822350
Zoro #
G3964567
UPC #
074130002357
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
50
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
For Use With
Gasoline Engines
Pour Point
-0.4 Degrees F
Container Type
Bottle
Viscosity @ 100C
20.5
Standards
API
ISO Viscosity Grade
50
Flash Point
478.4 Degrees F
Viscosity Index
105
Application
Cars and Light Trucks
Viscosity @ 40C
219
SAE Grade
50
Series
VR1
Features
Detergents
Specific Gravity
0.89 at 60 Degrees F
Base
Petroleum Oil
Base Oil
Conventional
Detergent
Detergent Oil
Base Formulation
Conventional
SAE Viscosity Grade
50
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
220 Degrees F
Viscosity @ 40 Deg C
219 cSt
Compatible Engine Type
Gasoline Engines
Additive Included
Detergents
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 100 Deg C
20.5 cSt

Description

Engine Oil, Series VR1, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 50, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 478.4 Degrees F, ISO Viscosity Grade 50, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -0.4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.