Zoro Homepage

Motor Oil, 5W-20 SAE Grade, 5 Qt.

  • Mfr # 881158

  • Zoro # G3964591


product price: $31.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881158
Zoro #
G3964591
UPC #
074130001763
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Viscosity Index
146
SAE Grade
5W-20
Application
Cars and Light Trucks
Features
All Climate
Base
Petroleum Oil
Pour Point
-43.6 Degrees F
Standards
API
Specific Gravity
0.86 at 60 Degrees F
Flash Point
428 Degrees F
For Use With
Gasoline Engines
Container Type
Bottle
Series
Daily Protection
Viscosity @ 100C
8.5
Viscosity @ 40C
50
Base Oil
Synthetic Blend
Viscosity @ 40 Deg C
50 cSt
Additive Included
Detergents
Maximum Operating Temperature
220 Degrees F
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic Blend
SAE Viscosity Grade
5W-20
Viscosity @ 100 Deg C
8.5 cSt
Detergent
Detergent Oil
Minimum Operating Temperature
-30 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series Daily Protection, Container Size 5 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features All Climate, Flash Point 428 Degrees F, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -43.6 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.