Multipurpose Grease, 35 lb, Pail, 250 Degrees F Max Op Temp, Red, Crimson Series

  • Mfr # VV70122
  • Zoro # G5124926
product price: 
$
235.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Type
Pail
Color
Red
ISO Viscosity Grade
220
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
25 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VV70122
Zoro #
G5124926
UPC #
074130701229
Country of Origin
United States

Dimensions

Container Size
35 lb
Fits Chest Size
Contains Select Extreme Pressure Additives, Dyed Red for Easy Identification, Fortified with Oxidation and Corrosion Inhibitors, Provides Excellent Performance Over a Variety of Operating Conditions

Details

Item
Multipurpose Grease
Container Type
Pail
Container Capacity
35 lb
Color
Red
ISO Viscosity Grade
220
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
25 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
450 Degrees F
Timken OK Load
45
Application
Agriculture, Bearings, Industrial Machinery, Mining
Dropping Point
380 Degrees F
Thickener Type
Lithium
Standards
ASTM D5949, ASTM D92
Series
Crimson
Net Weight
35 lb
Product Type
Grease
Minimum Operating Temperature
25 Degrees F
NLGI Viscosity Grade
2
Viscosity @ 100 Deg F
18 cSt
Features
Contains Select Extreme Pressure Additives, Dyed Red for Easy Identification, Fortified with Oxidation and Corrosion Inhibitors, Provides Excellent Performance Over a Variety of Operating Conditions
For Use On
Agriculture, Bearings, Mining Industrial Machinery
Thickener
Lithium
Wire Color
Red

Description

Multipurpose Grease, Product Type Grease, Series Crimson, Container Type Pail, Container Size 35 lb, For Use On Agriculture, Bearings, Mining Industrial Machinery, ISO Viscosity Grade 220, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 18 cSt, Standards ASTM D5949, ASTM D92, Color Red, Dropping Point 380 Degrees F

Ratings & reviews