Oil 198102 1 qt. 75W140 Full Synthetic Gear Oil
- Mfr # 198102
- Zoro # G304162333
product price:Â
$
57.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 198102
- Zoro #
- G304162333
- UPC #
- 74130009820
- Country of Origin
- United States
Description
Features
- Full synthetic gear oil is formulated for ultimate protection & performance
- A thermally stable, extreme-pressure gear lubricant
- It is designed to operate & protect in both high & low extreme temperature conditions
- Specially recommended for limited slip hypoid differentials and is compatible with conventional gear lubricants
- Oil Composition: Synthetic
- Viscosity Grade: 75W140
- Capacity: 1 qt
- Country of Origin: USA
- Weight: 24.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.