GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82234
- Zoro # G925087244
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Environmentally Acceptable Lubricant
Yes
Container Type
Pail
Four-Ball Wear
0.3 mm
Specific Gravity
0.91
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82234
- Zoro #
- G925087244
- UPC #
- 096523822342
- Country of Origin
- United States
- Environmentally Acceptable Lubricant
- Yes
- Container Type
- Pail
- Four-Ball Wear
- 0.3 mm
- Specific Gravity
- 0.91
- SAE Viscosity Grade
- Not Specified
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Maximum Operating Temperature
- 200 Degrees F
- Pour Point
- -34 Degrees C
- Flash Point
- 282 Degrees C
- Timken OK Load
- 70 lb
- Viscosity Index
- 197
- Item
- Gear Oil
- Series
- Bio-E.P.(TM)
- Color
- Yellow
- ISO Viscosity Grade
- 150
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.