Oil 247202 1 qt. SAE 10W30 High Mileage Motor Oil
- Mfr # 247202
- Zoro # G704162582
product price:Â
$
94.15
/ea
Key Features
SAE Grade - Engine and Motor Oils
10W-30
SAE Grade
10W-30
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 247202
- Zoro #
- G704162582
- UPC #
- 74130032033
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 10W-30
- SAE Grade
- 10W-30
Dimensions
- Container Size
- 1 qt
Description
Features
- Stops 4 major causes of engine breakdown, leaks, deposits, sludge & friction
- Has synthetic base oils for superior lubrication
- Seal conditioners to prevent oil leaks
- Anti-oxidants stop oil breakdown to prevent sludge
- Friction reducing & anti-wear agents prevent damage
- 225,000 mile engine assure if you have over 75,000 miles
- Easy pour spout for a cleaner pour
- Viscosity Grade: 10W30
- Capacity: 1 qt
- Country of Origin: USA
- Weight: 30.34 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.