Zoro Homepage

SYN GARD IS 75W-80 PL 5 GA

  • Mfr # 881865

  • Zoro # G411249118


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Viscosity Index
142
Container Size
5 gal
Pour Point
-55 Degrees C
Series
Volvo I-Shift Automated Manual Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881865
Zoro #
G411249118
UPC #
074130032156
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Transmission Fluid
Container Type
Pail
Viscosity Index
142
Pour Point
-55 Degrees C
Series
Volvo I-Shift Automated Manual Transmission Fluid
Standards
SAE
Base Formulation
Synthetic
Manufacturer Specifications
API GL-4, Mack M-Drive, Volvo 97307
Transmission Type
Manual Transmissions
Viscosity @ 40 Deg C
65 cSt
Features
Helps Improve Extreme Temperature Performance
SAE Viscosity Grade
75W-80

Description

Transmission Fluid, Container Type Pail, Container Size 5 gal, Series Volvo I-Shift Automated Manual Transmission Fluid, Transmission Type Manual Transmissions, Viscosity Index 142, Standards SAE, Base Formulation Synthetic, SAE Viscosity Grade 75W-80, Manufacturer Specifications API GL-4, Mack M-Drive, Volvo 97307, Features Helps Improve Extreme Temperature Performance, Pour Point -55 Degrees C, Viscosity @ 40 Deg C 65 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.