Synthetic Grease, 1 lb, Tub, Gray
Mfr # VV986
Zoro # G1819833
product price: $9.79
/eaKey Features
Net Weight
1 lb
Container Size
1 lb
Container Type
Tub
Color
Gray
Flash Point
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VV986
Zoro #
G1819833
UPC #
074130009868
Country of Origin
United States
Dimensions
Container Size
1 lb
Size
1 lb
Details
Item
Synthetic Grease
Net Weight
1 lb
Container Type
Tub
Color
Gray
Flash Point
Not Specified
For Use On
Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints
Standards
ASTM
Type
Synthetic Grease
Application
All Purpose Chassis Lubrication, Constant Velocity Joint Applications, Disc Brake Wheel Bearings, Steering Linkage, Suspension Systems, Universal Joints
Timken OK Load
60
Dropping Point
500 Degrees F
Pour Point
-4 Degrees F
Series
Full-Synthetic
Additive Included
Oxidation Inhibitors
Features
Fortified with Extreme Pressure Additives, Moly-Fortified for Increased Film Strength
Viscosity @ 100 Deg F
12 cSt
Thickener Type
Lithium
NLGI Viscosity Grade
2
Base Formulation
Synthetic
Product Type
Grease
Maximum Operating Temperature
425 Degrees F
Description
Synthetic Grease, Product Type Grease, Series Full-Synthetic, Container Type Tub, Container Size 1 lb, For Use On Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 12 cSt, Standards ASTM, Color Gray, Additives Included Oxidation Inhibitors, Base Formulation Synthetic, Dropping Point 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.