Shop VALVOLINE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Transmission Fluid, 55 gal Sz, Amber
- Mfr # VV70601
- Zoro # G6531843
product price:Â
$
3,149.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
55 gal
Color
Amber
Container Type
Drum
Dissolves
No
Viscosity Index
160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 55 gal
- Size/Net Weight
- 55 gal
- Container Size
- 55 gal
- Fits Chest Size
- Improved Cold Weather Shiftability and Quicker Lubrication of Transmission Components, Longer Seal Life Due to Fewer Deposits, Better Seal Compatibility and Improved High Temperature Properties
Description
Transmission Fluid, Transmission Fluid Type MTF, Container Type Drum, Container Size 55 gal, Series HD, Transmission Type Manual Transmissions, Viscosity Index 160, Standards ASTM, Base Formulation Synthetic, SAE Viscosity Grade 50, Color Amber, Manufacturer Specifications API MT-1, Navistar MPAPS B-6816 Type I, Volvo 97305, Volvo I-Shift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.