Zoro Homepage

VAL HYBRID VEHICLE ATF 6/1 QT

  • Mfr # 898795

  • Zoro # G411327441


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Container Type
Bottle
Viscosity Index
163
Series
Hybrid Automatic Transmission Fluid
Pour Point
42 Degrees C
Flash Point
394 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898795
Zoro #
G411327441
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 qt

Details

Item
Transmission Fluid
Container Type
Bottle
Viscosity Index
163
Series
Hybrid Automatic Transmission Fluid
Pour Point
42 Degrees C
Flash Point
394 Degrees F
Base Formulation
Synthetic
Odor
Mild
Viscosity @ 40 Deg C
28.8 cSt
Transmission Type
Automatic Transmissions
Manufacturer Specifications
Ford Escape Hybrid with eCVT, Honda IMMD, JATCO JR712E, Nissan ePower, Toyota THSII/Prius
Transmission Fluid Type
ATF
Features
Protects Against Corrosion
SAE Viscosity Grade
75W

Description

Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 6 qt, Series Hybrid Automatic Transmission Fluid, Transmission Type Automatic Transmissions, Viscosity Index 163, Base Formulation Synthetic, SAE Viscosity Grade 75W, Manufacturer Specifications Ford Escape Hybrid with eCVT, Honda IMMD, JATCO JR712E, Nissan ePower, Toyota THSII/Prius, Features Protects Against Corrosion, Flash Point 394 Degrees F, Odor Mild, Pour Point 42 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.