VAL EZ EURO FULL SYN XL-III 5W-30 3/5 QT
Mfr # 881167
Zoro # G111320605
product price: $45.75
/eaSold in multiples of 3 for $137.25
Key Features
SAE Viscosity Grade
5W-30
Container Type
Bottle
Pour Point
-36 Degrees C
Series
Light Duty Cars
Detergent
Detergent Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881167
Zoro #
G111320605
UPC #
074130032217
Country of Origin
United States
Dimensions
Container Size
5 qt
Details
Item
Motor Oil
SAE Viscosity Grade
5W-30
Container Type
Bottle
Pour Point
-36 Degrees C
Series
Light Duty Cars
Detergent
Detergent Oil
Standards
ACEA, API SP
Base Formulation
Synthetic
Flash Point
446 Degrees F
Viscosity Index
167
Compatible Engine Type
Diesel Engines, Gasoline Engines
Specific Gravity
0.85
Features
Anti-Wear Additives
Dexos Rating
Not Rated
Compatible Vehicle Type
Passenger Cars
Biodegradable
Not Biodegradable
SAE Grade
5W-30
Description
Motor Oil, Series European Vehicle, Container Size 5 qt, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards ACEA, API SP, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features Anti-Wear Additives, Flash Point 446 Degrees F, Pour Point -36 Degrees C, Specific Gravity 0.85, Viscosity Index 167
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.