Zoro Homepage

VAL EZ HIGH MILEAGE 150 5W-30 3/5 QT

  • Mfr # 891568

  • Zoro # G211320659


product price: $38.69
/ea
Sold in multiples of 3 for $116.07

Key Features

Standards
API
Container Type
Bottle
Base Formulation
Synthetic Blend
Flash Point
394 Degrees F
Odor
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891568
Zoro #
G211320659
UPC #
074130048874
Country of Origin
United States

Dimensions

Container Size
5 qt

Details

Item
Motor Oil
Standards
API
Container Type
Bottle
Base Formulation
Synthetic Blend
Flash Point
394 Degrees F
Odor
Mild
Compatible Engine Type
Gasoline Engines
Viscosity Index
162
Pour Point
-36 Degrees C
Viscosity @ 40 Deg C
62.7 cSt
Features
Prevents Engine Breakdown
Dexos Rating
Not Rated
Series
Light Duty Cars
Detergent
Detergent Oil
SAE Viscosity Grade
5W-30
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Passenger Cars

Description

Motor Oil, Series Light Duty Cars, Container Size 5 qt, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features Prevents Engine Breakdown, Flash Point 394 Degrees F, Odor Mild, Pour Point -36 Degrees C, Viscosity @ 40 Deg C 62.7 cSt, Viscosity Index 162

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.