Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VAL FULL SYNTHETIC 0W20 DR 55 GA

  • Mfr # 881638

  • Zoro # G011248726


product price: $1,670.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Flash Point
428 Degrees F
Detergent
Detergent Oil
Base Formulation
Synthetic
Features
Extreme Temperature Protection
SAE Viscosity Grade
0W-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881638
Zoro #
G011248726
UPC #
074130033429
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Motor Oil
Flash Point
428 Degrees F
Detergent
Detergent Oil
Base Formulation
Synthetic
Features
Extreme Temperature Protection
SAE Viscosity Grade
0W-20
Viscosity @ 40 Deg C
45.4 cSt
Pour Point
-39 Degrees C
Container Type
Drum
Viscosity Index
165
Dexos Rating
1
Series
Light Duty Cars
Standards
API
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Passenger Cars
Compatible Engine Type
Gasoline Engines

Description

Motor Oil, Series Light Duty Cars, Container Size 55 gal, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards API, Biodegradable Not Biodegradable, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil, Features Extreme Temperature Protection, Flash Point 428 Degrees F, Pour Point -39 Degrees C, Viscosity @ 40 Deg C 45.4 cSt, Viscosity Index 165

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.