VAL HYBRID FULL SYN 0W20 6/1 QT
Mfr # 888414
Zoro # G911320652
product price: $11.99
/eaSold in multiples of 6 for $71.94
Key Features
Dexos Rating
Not Rated
Standards
API
Specific Gravity
7.02
Series
Light Duty Cars; Hybrid Light Duty Cars
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888414
Zoro #
G911320652
UPC #
074130046016
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Motor Oil
Dexos Rating
Not Rated
Standards
API
Specific Gravity
7.02
Series
Light Duty Cars; Hybrid Light Duty Cars
Container Type
Bottle
Pour Point
39 Degrees C
SAE Viscosity Grade
0W-20
Flash Point
394 Degrees F
Base Formulation
Synthetic
Features
Engineered for Hybrid Vehicles
Viscosity Index
172
Viscosity @ 40 Deg C
46.2 cSt
Biodegradable
Not Biodegradable
Compatible Engine Type
Hybrid Gasoline Engines
Compatible Vehicle Type
Passenger Cars
Description
Motor Oil, Series Light Duty Cars; Hybrid Light Duty Cars, Container Size 1 qt, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards API, Biodegradable Not Biodegradable, Compatible Engine Type Hybrid Gasoline Engines, Container Type Bottle, Features Engineered for Hybrid Vehicles, Flash Point 394 Degrees F, Pour Point 39 Degrees C, Specific Gravity 7.02, Viscosity @ 40 Deg C 46.2 cSt, Viscosity Index 172
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.