Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valvoline, All Fleet Plus, 15W-40, 1 Qt

  • Mfr # 894077

  • Zoro # G0353823


product price: $7.45
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894077
Zoro #
G0353823
UPC #
074130003880
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Standards
API, SAE
Dropping Point
Not Specified
Pour Point
-22 Degrees F
Timken OK Load
Not Specified
Viscosity Index
139
Container Type
Bottle
Features
Detergents
Four-Ball Wear
Not Specified
Series
All-Terrain
Flash Point
446 Degrees F
SAE Grade
15W-40
ISO Viscosity Grade
Not Specified
Base
Conventional
Viscosity @ 100C
15.3
For Use With
Diesel Engines
Application
Heavy Duty, Medium Duty
Viscosity @ 40C
114.9
Specific Gravity
0.85 at 60 Degrees F
Base Oil
Conventional
Compatible Vehicle Type
Diesel Trucks
Viscosity @ 40 Deg C
114.9 cSt
Compatible Engine Type
Diesel Engines
Base Formulation
Conventional
Detergent
Detergent Oil
SAE Viscosity Grade
15W-40
Maximum Operating Temperature
220 Degrees F
Additive Included
Detergents
Minimum Operating Temperature
-30 Degrees F
Viscosity @ 100 Deg C
15.3 cSt

Description

Diesel Engine Oil, Series All-Terrain, Container Size 1 qt, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.