Zoro Homepage

Valvoline, All Fleet Plus, SAE 30W, Diesel, 1 Qt

  • Mfr # 822404

  • Zoro # G3439143


product price: $6.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822404
Zoro #
G3439143
UPC #
074130003965
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
For Use With
Diesel Engines
Standards
API, SAE
Specific Gravity
0.87 at 60.1 Degrees F
Pour Point
-11.2 Degrees F
Application
Heavy Duty, Medium Duty
Viscosity @ 100C
11
Container Type
Bottle
SAE Grade
30
Viscosity @ 40C
87
Timken OK Load
Not Specified
Flash Point
430 Degrees F
Base
Conventional
Series
All-Terrain
Viscosity Index
113
ISO Viscosity Grade
30
Features
Detergents
Base Oil
Conventional
Compatible Vehicle Type
Diesel Trucks
Maximum Operating Temperature
220 Degrees F
Additive Included
Detergents
Compatible Engine Type
Diesel Engines
Viscosity @ 100 Deg C
11 cSt
Viscosity @ 40 Deg C
87 cSt
Detergent
Detergent Oil
SAE Viscosity Grade
30
Base Formulation
Conventional
Minimum Operating Temperature
-30 Degrees F

Description

Diesel Engine Oil, Series All-Terrain, Container Size 1 qt, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 430 Degrees F, ISO Viscosity Grade 30, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -11.2 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.