Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valvoline, ATF, 1qt.

  • Mfr # 822387

  • Zoro # G0438986


product price: $8.55
/ea

Key Features

Size
1 qt
Container Type
Bottle
Flash Point (F)
390 Degrees F
Viscosity Index
182
Viscosity (SUS @ 100 F)
7.5 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822387
Zoro #
G0438986
UPC #
074130003415
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
390 Degrees F
Viscosity Index
182
Viscosity (SUS @ 100 F)
7.5 SUS
Pour Point (F)
-39 Degrees F
Type
Type F
For Use With
Ford
Application
Automatic Transmissions
Standards
M2C33-F, M2C33-G
Specific Gravity
0.86
ISO Viscosity Grade
Not Specified
Flash Point
390 Degrees F
Pour Point
-39 Degrees C
Series
Type F
Transmission Fluid Type
ATF
Viscosity @ 100 Deg F
7.5 SUS
Features
High-Performance Conditioners Protect Seals and Prevent Leaks, Meets the Demands of Older Automatic Transmissions Including 1980 and Earlier Vehicles that Require Type F Fluid, Provides Better Oil Flow in Both Low and High Temperatures
Viscosity @ 40 Deg C
36 cSt
Viscosity @ 100 Deg C
7.5 cSt
Manufacturer Specifications
Ford M2C33-F, Ford M2C33-G
Transmission Type
Automatic Transmissions

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Type F, Transmission Type Automatic Transmissions, Viscosity Index 182, Standards M2C33-F, M2C33-G, Manufacturer Specifications Ford M2C33-F, Ford M2C33-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.