Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valvoline Motor Oil, 10W-40, Conventional, 1 Qt

  • Mfr # 797671

  • Zoro # G3321647


product price: $9.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797671
Zoro #
G3321647
UPC #
074130001411
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
For Use With
Gasoline Engines
Features
All Climate
Viscosity @ 40C
93.04
Specific Gravity
0.86 at 60 Degrees F
Standards
API, SAE
Series
Daily Protection
Application
Cars and Light Trucks
Base
Conventional
Four-Ball Wear
Not Specified
Pour Point
-27.4 Degrees F
Viscosity @ 100C
14.5
Container Type
Bottle
SAE Grade
10W-40
Flash Point
220 Degrees F
Viscosity Index
155
Dropping Point
Not Specified
Base Oil
Conventional
Base Formulation
Conventional
Additive Included
Detergents
Viscosity @ 40 Deg C
93.04 cSt
SAE Viscosity Grade
10W-40
Viscosity @ 100 Deg C
14.5 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Minimum Operating Temperature
-30 Degrees F
Detergent
Detergent Oil
Compatible Engine Type
Gasoline Engines
Maximum Operating Temperature
220 Degrees F

Description

Engine Oil, Series Daily Protection, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features All Climate, Flash Point 220 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.