Valvoline Motor Oil, SAE 30, Conventional, 1 Qt., Bottle

  • Mfr # 822382

  • Zoro # G2714004


product price: $9.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822382
Zoro #
G2714004
UPC #
074130002654
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Dropping Point
Not Specified
ISO Viscosity Grade
100
Features
Non-Detergent
SAE Grade
30
For Use With
Gasoline Engines
Viscosity Index
107
Viscosity @ 100C
11
Specific Gravity
0.85 at 60 Degrees F
Flash Point
430 Degrees F
Timken OK Load
Not Specified
Application
Cars and Light Trucks
Container Type
bottle
Base
Conventional Non-Detergent
Viscosity @ 40C
11
Four-Ball Wear
Not Specified
Pour Point
-24 Degrees F
Standards
SAE
Series
Daily Protection
Base Oil
Conventional
Minimum Operating Temperature
-30 Degrees F
Base Formulation
Conventional
Viscosity @ 100 Deg C
11 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Maximum Operating Temperature
220 Degrees F
Detergent
Non-Detergent Oil
Viscosity @ 40 Deg C
11 cSt
SAE Viscosity Grade
30
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series Daily Protection, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Non-Detergent Oil, Flash Point 430 Degrees F, ISO Viscosity Grade 100, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -24 Degrees F, Specific Gravity 0.85 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.