This item is Discontinued.

Valvoline Valvoline Oil VV149 1 Quart SAE10W30 High Mileage Motor Oil - Pack Of 6 171360

This item is Discontinued.

Valvoline

Valvoline Oil VV149 1 Quart SAE10W30 High Mileage Motor Oil - Pack Of 6 (Discontinued)

Mfr # 171360
Zoro # G504159966
Country of Origin United States
Category Motor Oil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
171360
Zoro #
G504159966
UPC #
-
Country of Origin
United States

Description

Features
  • Sae10w30.
  • High mileage motor oil.
  • Stops 4 major causes of engine breakdown, leaks, deposits, sludge & friction.
  • Has synthetic base oils for superior lubrication.
  • Seal conditioners to prevent oil leaks.
  • Anti-oxidants stop oil breakdown to prevent sludge.
  • Friction reducing & anti-wear agents prevent damage.
  • Capacity - 1 quart.
  • Pack of 6.
  • Dimension - 2.65 x 9.19 x 13.2 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.