Zoro Homepage

Linemans Plier

  • Mfr # VMPVT-001-8

  • Zoro # G321668993


product price: $59.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPVT-001-8
Zoro #
G321668993
UPC #
700621050759
Country of Origin
Japan

Description

Linemans Plier, Insulated No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Shape Concave, Jaw Length 1 in, Jaw Width 1 1/4 in, Jaw Thickness 2 in, Handle Style Ergonomic, Additional Tool Functions Wire Cutter, Blade Material Steel, Grip Material Rubber, Grip Style Plain, Handle Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.