Zoro Homepage
This item is Discontinued.
No Product Image Available

Locking Pliers, 7 1/2 in L (Discontinued)

  • Mfr # VMPVT-003-7LP
  • Zoro # G321688557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPVT-003-7LP
Zoro #
G321688557
UPC #
092624762952
Country of Origin
Japan

Description

Locking Pliers, Plier Type Locking Pliers, Jaw Shape Curved, Handle Opening Type Quick Release, Overall Length 7 1/2 in, Maximum Jaw Opening 1 9/16 in, Jaw Length 3/8 in, Includes Wire Cutter Yes, Tip Thickness 1/8 in, Grip Style Standard Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, ESD-Safe No, Non-Sparking No, Insulated No, Adjustment Mechanism Adjusting Screw, Application Aircraft, Automotive, DIY, Electrical, Screw Extraction, Features Safe Grip, Finish No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.