Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nose Pliers, 5 in L

  • Mfr # VMPVT-001-5

  • Zoro # G121679427


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPVT-001-5
Zoro #
G121679427
UPC #
700621050766
Country of Origin
Japan

Description

Round Nose Pliers, Plier Type Round Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 3/4 in, Tip Width 1/8 in, Additional Tool Functions Not Applicable, Jaw Shape Flat, Insulated No, Non-Sparking No, Cutting Capacities Not Applicable, Finish Black Oxide, Grip Style Standard Cushion, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.