Zoro Homepage
This item is Discontinued.
No Product Image Available

Round Nose Pliers, 7 in L (Discontinued)

  • Mfr # VMPVT-001
  • Zoro # G521688104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPVT-001
Zoro #
G521688104
UPC #
498983300011
Country of Origin
Japan

Description

Round Nose Pliers, Plier Type Round Nose Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 1 1/8 in, Tip Width 1/4 in, Additional Tool Functions Not Applicable, Jaw Shape Flat, Insulated No, Non-Sparking No, Cutting Capacities 14 AWG, Finish Black Oxide, Grip Style Standard Cushion, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.