Screw Extractor Pliers, 6 1/4 in L
Mfr # VMPVT-002-6
Zoro # G221675282
product price: $46.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMPVT-002-6
Zoro #
G221675282
UPC #
092624762822
Country of Origin
Japan
Description
Screw Extractor Pliers, Plier Type Screw Extractor Pliers, Nose Shape Round, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 1 1/2 in, Tip Width 3/8 in, Additional Tool Functions Not Applicable, Jaw Shape Flat, Insulated No, Non-Sparking No, Cutting Capacities 0.10 in (Steel Wire), Finish Black Oxide, Grip Style Standard Cushion, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.