Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Joint Pliers

  • Mfr # VMPVT-001-7SJ

  • Zoro # G321684931


product price: $41.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMPVT-001-7SJ
Zoro #
G321684931
UPC #
700621050674
Country of Origin
Japan

Description

Slip Joint Pliers, Plier Type Slip Joint Pliers, Insulated Yes, Tether Ready No, Non-Sparking No, Overall Length 7 in, Maximum Jaw Opening 3/8 in, Jaw Length 2 in, Includes Wire Cutter Yes, Handle Style Ergonomic, Grip Style Standard Cushion, Additional Tool Functions Screw Extractor, Features Slim Body and Slender Jaws Designed for Work in Confined Areas, For Use With Screws, Grip Material Plastic, Handle Color Red, Jaw Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.