Van Beest
Turnbckl, 3/4in Dia, Jaw and Jaw, Galv Stl (Discontinued)
- Mfr # SSGPGG1906
- Zoro # G2397346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Van Beest
- MFR # SSGPGG1906
- Zoro # G2397346
- UPC # 190065086405
- Country of Origin China
- Category Turnbuckles
Dimensions
| Thread Dia. (In.) | 3/4 |
| Close Length (In.) | 14-17/32 |
Details
| Item | Turnbuckle |
| Material | Forged and Hot Dipped Galvanized Steel |
| Take Up (In.) | 6 |
| Working Load Limit (Lb.) | 5202 |
| Type | Jaw and Jaw |
| Standards | RR-C-271F |
| Includes | Jam Nuts |
Description
Turnbuckle, Material Forged and Hot Dipped Galvanized Steel, Standards RR-C-271F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.