
Watercolor Paper Pad, 140lbs, Black, Cold Press, 9'' x 12'', 12 Sheets, 3PK
Mfr # 94178016
Zoro # G421734819
product price: $53.15
/pk 3, $17.72/eaKey Features
Paper Color
Black
Material
Watercolor Paper
Paper Weight
140lb/300gsm
Binding
Glue
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94178016
Zoro #
G421734819
UPC #
-
Country of Origin
United States
Details
Paper Color
Black
Material
Watercolor Paper
Paper Weight
140lb/300gsm
Binding
Glue
Color
Black
Includes
3 Watercolor Pads
Description
Van Gogh Cold Press Watercolor Paper Black Pads and Blocks are artist-grade paper with a fine grain surface, 100% cellulose, 140 lb./300gsm, acid-free. They are especially suited for use with metallic and interference colors. Pads are glued on one side, blocks are glued on all four sides. Also suitable for use with tempera, gouache, acrylic, ink, charcoal and pencil. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.