
Watercolor Paper Pad, 140lbs, Cold Press, 4'' x 6'', 15 Sheets, 3PK
Mfr # 94178001
Zoro # G221735320
product price: $37.89
/pk 3, $12.63/eaKey Features
Includes
3 Watercolor Pads
Paper Weight
140lb/300gsm
Color
White
Material
Watercolor Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94178001
Zoro #
G221735320
UPC #
-
Country of Origin
United States
Details
Includes
3 Watercolor Pads
Paper Weight
140lb/300gsm
Color
White
Material
Watercolor Paper
Description
Van Gogh Cold Press Watercolor Paper White Pads and Blocks are artist-grade paper with a fine grain surface, 100% cellulose, 140 lb./300gsm, acid-free. Pads are glued on one side, blocks are glued on all four sides. Also suitable for use with tempera, gouache, acrylic, ink, charcoal and pencil. Sold as a pack of 3.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.