Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Paper Pad, 140lbs, Cold Press, 9'' x 12'', 12 Sheets, 3PK

  • Mfr # 94178005

  • Zoro # G721734151


product price: $53.15
/pk 3, $17.72/ea

Key Features

Color
White
Paper Weight
140lb/300gsm
Material
Watercolor Paper
Includes
3 Watercolor Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94178005
Zoro #
G721734151
UPC #
-
Country of Origin
United States

Details

Color
White
Paper Weight
140lb/300gsm
Material
Watercolor Paper
Includes
3 Watercolor Pads

Description

Van Gogh Cold Press Watercolor Paper White Pads and Blocks are artist-grade paper with a fine grain surface, 100% cellulose, 140 lb./300gsm, acid-free. Pads are glued on one side, blocks are glued on all four sides. Also suitable for use with tempera, gouache, acrylic, ink, charcoal and pencil. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.