Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Plastic Pocket Box, 12 Pan General Selection

  • Mfr # 20808631

  • Zoro # G416254780


product price: $61.79
/ea

Key Features

Color
Assorted
Includes
12 Pans
Recommended Age
13+ years
Recommended Grade
Grade 8+
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808631
Zoro #
G416254780
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
12 Pans
Recommended Age
13+ years
Recommended Grade
Grade 8+
Paint Type
Watercolor

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. This 12-half pan water color set is packed in a plastic pocket box, and also includes a round synthetic hair brush size 6 and a mixing tray. This specialty selection includes metallic and interference colors: Silver 800, Light Gold 802, Deep Gold 803, Copper 805, Bronze 811, Graphite 840, Interference White 843, Interference Yellow 844, Interference Red 845, Interference Blue 846, Interference Violet 847, Interference Green 848.


  • Van Gogh water colors feature brilliant, transparent, and intense colors with high tinting strength.
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix
  • This 12-half pan water color set is packed in a plastic pocket box, and also includes a round synthetic hair brush (size 6) and a mixing tray.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.