Zoro Homepage

Watercolor Plastic Pocket Box, 12 Pan Vibrant Color Selection

  • Mfr # 20808643

  • Zoro # G816254854


product price: $39.69
/ea

Key Features

Color
Assorted
Includes
12 Watercolors in Plastic Box
Recommended Grade
Grade 8+
Paint Type
Watercolor
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808643
Zoro #
G816254854
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
12 Watercolors in Plastic Box
Recommended Grade
Grade 8+
Paint Type
Watercolor
Recommended Age
13+ years

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. This 12-half pan water color set is packed in a plastic pocket box, and also includes a round synthetic hair brush size 6 and a mixing tray. Colors in this vibrant selection set are: Permanent Lemon Yellow 254, Transparent Yellow Medium 272, Pyrrole Orange 278, Permanent Red Light 370, Rose 357, Quinacridone Purple Blue 593, Ultramarine Deep 506, Cerulean Blue Phthalo 535, Turquoise Blue 522, Viridian 616, Permanent Green 662, Permanent Yellowish Green 633.


  • Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength.
  • Most colors are rated with the highest degree of lightfastness +++ (100+ years under museum conditions) with a few colors rated just one step below at ++ (25-100 years under museum conditions).
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.