Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Plastic Pocket Box, 18 Pan General Selection & 2 Tubes

  • Mfr # 20808618

  • Zoro # G216254904


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
18 Pans, 2 Tubes
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808618
Zoro #
G216254904
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
18 Pans, 2 Tubes
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. This water color set is packed in a plastic pocketbox, and also includes a round synthetic hair brush size 6 and a sponge. This set comes with 18 half pans and 2x10ml tubes in a general selection color palette. Pan colors are: Azo Yellow Deep 270, Azo Yellow Light 268, Permanent Lemon Yellow 254, Madder Lake Deep 331, Permanent Red Deep 371, Vermillion 311, Ultramarine Deep 506, Cobalt Blue Ultramarine 512, Quinacridone Rose 366, Permanent Green 662, Sap Green 623, Prussian Blue 508, Yellow Ochre 227, Viridian 616, Hooker Green Deep 645, Sepia 416, Burnt Umber 409, Burnt Sienna 411. 10ml tube colors are Chinese White 108 and Payne's Grey 708.


  • Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength.
  • Most colors are rated with the highest degree of lightfastness +++ (100+ years under museum conditions) with a few colors rated just one step below at ++ (25-100 years under museum conditions).
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.