Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Plastic Pocket Box, 24 Pan Botanical Selection

  • Mfr # 20808623

  • Zoro # G716254794


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
24 Pans
Paint Type
Watercolor
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808623
Zoro #
G716254794
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
24 Pans
Paint Type
Watercolor
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. This 24-half pan water color set is packed in a plastic pocketbox, and also includes a round synthetic hair brush size 6 and a sponge. Colors in this botanical selection set are: Opaque White 106, Permanent Lemon Yellow 254, Transparent Yellow Medium 272, Indian Yellow 244, Pyrrole Orange 278, Permanent Red Light 370, Permanent Red Deep 371, Carmine 318, Quinacridone Rose 366, Permanent Red Violet 567, Permanent Blue Violet 568, Quinacridone Purple Red 592, Quinacridone Purple Blue 593, Ultramarine Deep 506, Cerulean Blue Phthalo 535, Prussian Blue 508, Hooker Green Deep 645, Sap Green 623, Azomethine Green Yellow 296, Raw Sienna 234, Burnt Sienna 411, Burnt Umber 409, Vandyke Brown 403, Neutral Tint 715.


  • Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength.
  • Most colors are rated with the highest degree of lightfastness +++ (100+ years under museum conditions) with a few colors rated just one step below at ++ (25-100 years under museum conditions).
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.