Zoro Homepage

Watercolor Plastic Pocket Box, 24 Pan General Selection

  • Mfr # 20808624

  • Zoro # G616254771


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Includes
24 Pans
Recommended Grade
Grade 8+
Paint Type
Watercolor
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808624
Zoro #
G616254771
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
24 Pans
Recommended Grade
Grade 8+
Paint Type
Watercolor
Recommended Age
13+ years

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. This 24-half pan water color set is packed in a plastic pocketbox, and also includes a round synthetic hair brush size 6 and a sponge. Colors in this general selection set are: Chinese White 108, Yellow Ochre 227, Gamboge 238, Permanent Lemon Yellow 254, Permanent Orange 266, Azo Yellow Light 268, Azo Yellow Deep 270, Vermillion 311, Madder Lake Deep 331, Quinacridone Rose 366, Permanent Red Light 370, Permanent Red Deep 371, Burnt Umber 409, Burnt Sienna 411, Sepia 416, Ultramarine Deep 506, Prussian Blue 508, Cobalt Blue Ultramarine 512, Cerulean Blue Phthalo 535, Viridian 616, Sap Green 623, Hooker Green Deep 645, Permanent Green 662, Payne's Grey 708


  • Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength.
  • Most colors are rated with the highest degree of lightfastness +++ (100+ years under museum conditions) with a few colors rated just one step below at ++ (25-100 years under museum conditions).
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.