Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watercolor Pocket Box, Primary Mixing Set, 5 Half Pan Colors & 7 Empty Spaces

  • Mfr # 20808605

  • Zoro # G416254940


product price: $27.69
/ea

Key Features

Color
Assorted
Includes
5 Half Pans
Recommended Age
13+ years
Recommended Grade
Grade 8+
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808605
Zoro #
G416254940
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
5 Half Pans
Recommended Age
13+ years
Recommended Grade
Grade 8+
Paint Type
Watercolor

Description

This primary mixing set contains 5 half pans of watercolor paint in the 3 primary colors, black and white. Mix these colors to create an endless range of different shades. The set also contains a brochure with information on color mixing and a QR code that leads you to our website for additional information and a detailed video. The pans come in a plastic pocket box with space for 12 half pans so you can add 7 other pans to create your own perfect color palette. The convenient pocket box also includes a round synthetic watercolor brush size 6 and a mixing tray. Contents: 5 half pans 106 Opaque White - 254 Permanent Lemon Yellow Primary - 366 Quinacridone Rose Primary - 570 Phthalo Blue Primary - 701 Ivory Black, watercolor brush, mixing tray + color mixing brochure. Van Gogh watercolors are brilliant, transparent watercolors with excellent tinting strength. Have high pigmentation level for intense colors. Easy to mix and use with good to excellent lightfastness ratings. Great for beginners, students in advanced studies and professional artists. Crafted in the Netherlands.


  • Van Gogh watercolors are brilliant, transparent watercolors with excellent tinting strength.
  • The pans come in a plastic pocket box with space for 12 half pans so you can add 7 other pans to create your own perfect color palette
  • The convenient pocket box also includes a round synthetic watercolor brush (size 6) and a mixing tray
  • The set also contains a brochure with information on color mixing. Mix these colors to create an endless range of different shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.