Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vance Vance V1321F W 10.38 in. - 13 in. Trim to Fit Flatware-White V1321F W

Vance V1321F W 10.38 in. - 13 in. Trim to Fit Flatware-White (Discontinued)

  • Mfr # V1321F W
  • Zoro # G704085706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1321F W
Zoro #
G704085706
UPC #
747925183899
Country of Origin
China

Description

Easy Cut - 17-1/4" minimum length, 21" maximum length. Note: Maximum length of V2021F models is only 20-3/8".
  • Tray Height: 2".
  • Trim sizes are approximate.
  • Color: White.
  • Dimensions: 10-3/8" to 13" W x 17-1/4" to 21"L x 2" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.