Zoro Homepage

1000 ft. L Category 6 Riser and Data Cable Wire

  • Mfr # CAT6-1MGRSR

  • Zoro # G115499932


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Width
13 in
Depth
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6-1MGRSR
Zoro #
G115499932
UPC #
741835083768
Country of Origin
China

Dimensions

Overall Length
13 in
Width
13 in
Depth
13.5 in

Description

Brand Name: Vanco *CSA Listed: Yes *Cable Length: 1000 *Cable Type: Category 6 *ETL Listed: *Packaging Type: Spool *Product Type: Riser and Data Cable Wire *Rated for In wall: Yes *UL Listed: Yes *Color: Gray *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.