Zoro Homepage

1000 ft. Video Coaxial Cable

  • Mfr # RG6AC-1000BLK

  • Zoro # G215700730


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG6AC-1000BLK
Zoro #
G215700730
UPC #
741835049566
Country of Origin
China

Dimensions

Length
19 in

Description

Brand Name: Vanco *Connector Type: F-Type *Impedance: 75 *Packaging Type: Bulk *Product Type: Video Coaxial Cable *Sub Brand: *UL Listed: No *Color: Black *Length: 1000 *Usage: Broadband, Digital and Satellite Compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.