Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. L Category 5E Riser and Data Cable Wire

  • Mfr # CAT5E-500PLN

  • Zoro # G415499953


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Width
12 in
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5E-500PLN
Zoro #
G415499953
UPC #
741835074629
Country of Origin
China

Dimensions

Overall Length
12 in
Width
12 in
Depth
8.75 in

Description

Brand Name: Vanco *CSA Listed: Yes *Cable Length: 500 *Cable Type: Category 5E *ETL Listed: *Packaging Type: Boxed *Product Type: Riser and Data Cable Wire *Rated for In wall: Yes *UL Listed: *Color: Blue *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.